Shop All Dowel Pins
Newport Fasteners
5/16 x 2 1/2" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK
Mfr # SSPIN188DOW025024P
Zoro # G006308695
product price: $205.99
/pk 50, $4.12/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # SSPIN188DOW025024P
- Zoro # G006308695
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 2 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Bright |
Description
5/16 x 2 1/2" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (31C50KCS)
- EMHART TEKNOLOGIES M16 X 1.5 Metric Kit (5544-16)
- ZORO SELECT M6-1.00 x 16 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.060.0016)
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0075)
- NEWPORT FASTENERS 5/16 x 2" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW025020P)
- NEWPORT FASTENERS M5 x 50mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 100PK (PIN6325DIN05050M6P)
- NEWPORT FASTENERS 1/2 x 5" Dowel Pins/Sainless Steel 18-8/Bright Finish , 10PK (SSPIN188DOW040050P)
- NEWPORT FASTENERS 1/8 x 3/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW010006P)
- NEWPORT FASTENERS 1/2 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW040004P)
- NEWPORT FASTENERS 5/16" x 1 1/4" Dowel Pins/Alloy Steel/Plain , 100PK (953263)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0006)
- Newport Fasteners Dowel Pins