Shop All Dowel Pins
Newport Fasteners
5/16" x 1 1/4" Dowel Pins/Alloy Steel/Plain , 100PK
Mfr # 953263
Zoro # G006306011
product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Plain
- Nominal Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 953263
- Zoro # G006306011
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 1-1/4" |
Thread Size | 5/16" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Plain |
Description
5/16" x 1 1/4" Dowel Pins/Alloy Steel/Plain , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK250 (WWG-187-1500-SZ)
- TITAN FASTENERS M3 x 0.5 x 16mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100 (CNC03016)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 0.826 in L, Steel Body (SBS-0819-HL)
- ZORO SELECT Spring Pin, Coil, 1/4x 2 1/2 L, Pk50 (5EB69)
- NEWPORT FASTENERS M6 x 20mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 100PK (PIN6325DIN06020M6P)
- NEWPORT FASTENERS 1/2 x 5" Dowel Pins/Alloy Steel/Bright Finish , 20PK (PINDOW040050P)
- NEWPORT FASTENERS 5/8 x 6" Oversized Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINOSD050060P)
- NEWPORT FASTENERS 1/2 x 3" Pull Out Dowel Pins/Alloy Steel/Bright Finish , 20PK (PINPOD040030P)
- NEWPORT FASTENERS 1/8 x 5/16" Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINDOW01000BP)
- NEWPORT FASTENERS 3/8 x 3" Oversized Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINOSD030030P)
- AMERICAN SOCKETS 1/4X1 DOWEL PIN EBONY FINISH BLK OX (1416PDE)
- Newport Fasteners Dowel Pins