Shop All Socket Head Cap Screws
Newport Fasteners
5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK
Mfr # 576802-100
Zoro # G306344720
product price: $1,179.99
/pk 100, $11.80/ea
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 3/4 in
- Drive Size 1/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 576802-100
- Zoro # G306344720
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 3/4 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Tensile Strength | 180,000 psi |
Description
Nylon Pellet Socket Head Cap Screw, 5/16-24 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (U01200.062.1000)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (0808CSB)
- ZORO SELECT M5-0.80 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0020)
- G.L. HUYETT Clevis Pin 1/4 x 3/4 SS316 PL (CLPS6-0250-0750)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 mm Length, 100 PK (902140-100)
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm Length, 25 PK (378945-25)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 100 PK (308993-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 100 PK (565449-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 50 PK (702371-50)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 mm Length, 100 PK (880515-100)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M5-0.8 X 50MM Black Ox Coat Steel 10PK (9180953)
- Newport Fasteners Socket Head Cap Screws