Shop All Socket Head Cap Screws
Newport Fasteners
5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 200 PK
Mfr # 865360-200
Zoro # G006348431
product price: $533.99
/pk 200, $2.67/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 1-1/2 in
- Drive Size 1/4 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 865360-200
- Zoro # G006348431
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 1-1/2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Fastener Thread Type | Fine Thread |
Tensile Strength | 80,000 psi |
Description
Socket Head Cap Screws with Nylon Patch,St. Steel 18-8,5/16"-24 x1 1/2" Fine Thread, 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Stainless Steel Plain Finish, 5 PK (U51420.137.0001)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 25 PK (PFM1461640)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFF6)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0075" Thickness, Pk20 (42141)
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 100 PK (822865-100)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (415858-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 5-1/4 in Length, 25 PK (938393-25)
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 in Length, 50 PK (280365-50)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Zinc Plated Alloy Steel, 120 mm Length, 100 PK (694190-100)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 100 PK (964028-100)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 5 PK (SC22160400-14-005P2)
- Newport Fasteners Socket Head Cap Screws