Shop All Castle Nuts
Newport Fasteners
5/16-24 Castle Nuts/Grade 5 Steel/Zinc , 300PK
Mfr # 831304
Zoro # G006371200
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16"-24
- Nut Style Castle Nut
- Basic Material Steel
- Material Grade 5 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 831304
- Zoro # G006371200
- Country of Origin Unknown
- Category Castle Nuts
Dimensions
Dia./Thread Size | 5/16"-24 |
Details
Item | Castle Nut |
System of Measurement | Inch |
Nut Style | Castle Nut |
Basic Material | Steel |
Material | Grade 5 Steel |
Finish | Zinc Plated |
Description
5/16-24 Castle Nuts/Grade 5 Steel/Zinc , 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.375x3 L, PK5 (WWGCLPZBP067)
- ZORO SELECT #4-40 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0031)
- ZORO SELECT Ultrasonic Insert, #10-24, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass (1GML9)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07372)
- NEWPORT FASTENERS 1-14 Slotted Hex Nuts/Steel/Zinc , 60PK (955930)
- NEWPORT FASTENERS 1-14 Slotted Hex Nuts/Steel/Plain , 100PK (NB286288B-100)
- ZORO SELECT 2-1/2"-4 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.250.0001)
- ZORO SELECT 5/8"-11 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 25 pk. (352188G)
- ZORO SELECT 1-3/8"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.137.0001)
- ZORO SELECT 1"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (372305G)
- ZORO SELECT 1-1/4"-12 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk. (351404G)
- Newport Fasteners Castle Nuts