Shop All Captive Nuts
Newport Fasteners
5/16-24-2 Self Clinching Nuts/Steel/Zinc/Shank Height: .087"/Sheet Thickness: .091" , 4000PK
Mfr # 557135
Zoro # G106372138
product price: $2,328.99
/pk 4000, $0.58/ea
Free Shipping & Returns
$2,328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16"-24
- Thread Size 5/16"-24
- Nut Style Self Clinching Nut
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 557135
- Zoro # G106372138
- Country of Origin Unknown
- Category Captive Nuts
Dimensions
Dia./Thread Size | 5/16"-24 |
Thread Size | 5/16"-24 |
Details
System of Measurement | Inch |
Nut Style | Self Clinching Nut |
Basic Material | Steel |
Lock Type | Self Clinching |
Material | Steel |
Fastener Finish | Zinc |
Finish | Zinc Plated |
Item | Lock Nut |
Corrugated Tubing Fitting Color | Silver |
Description
5/16-24-2 Self Clinching Nuts/Steel/Zinc/Shank Height: .087"/Sheet Thickness: .091" , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 5 PK (M01210.360.0080)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (51665)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.025.1200)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (6E-SS)
- NEWPORT FASTENERS 1/4-20-0 Self Clinching Nuts/Steel/Zinc/Shank Height: .045"/Sheet Thickness: .047" , 6000PK (605828)
- NEWPORT FASTENERS 8-32-1 Self Clinching Nuts/303 Stainless Steel/Shank Height: .038"/Sheet Thickness: .040" , 5000PK (131039)
- NEWPORT FASTENERS 6-32-2 Self Clinching Nuts/Steel/Zinc/Shank Height: .054"/Sheet Thickness: .056" , 10000PK (278879)
- NEWPORT FASTENERS 10-24-3 Self Clinching Nuts/Steel/Zinc/Shank Height: .087"/Sheet Thickness: .091" , 5000PK (164896)
- Newport Fasteners Captive Nuts