Shop All Carriage Bolts
Newport Fasteners
5/16-18 x 5/8" Short Neck Carriage Bolts/Full Thread/Steel/Zinc , 2000PK
Mfr # 450584
Zoro # G006303171
product price: $1,297.99
/pk 2000, $0.65/ea
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Neck Type Short
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 450584
- Zoro # G006303171
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Short |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
5/16-18 x 5/8" Short Neck Carriage Bolts/Full Thread/Steel/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0500)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Carbon Steel (WWG350093009312)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 51/64 in L, Aluminum Body, 500 PK (U34121.015.0510)
- ZORO SELECT #4-40 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0075)
- NEWPORT FASTENERS 10-32 x 1" Carriage Bolts/Full Thread/Steel/Zinc , 2000PK (403625)
- NEWPORT FASTENERS 5/16-18 x 3 1/2" Carriage Bolts/18-8 Stainless Steel , 300PK (901547)
- NEWPORT FASTENERS 3/8-16 x 2 1/2" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 100PK (840262)
- NEWPORT FASTENERS 1/4-20 x 1 1/2" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 450PK (122986)
- NEWPORT FASTENERS 3/4-10 x 12" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 20PK (232702)
- NEWPORT FASTENERS 5/16-18 x 1" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 350PK (152636)
- FOREVERBOLT Carriage Bolt, Square Neck, 3" L, PK25 (FBCB14203P25)
- Newport Fasteners Carriage Bolts