Shop All Machine Screws
Newport Fasteners
5/16"-18 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 705796-100
Zoro # G106333504
product price: $38.99
/pk 100, $0.39/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 5/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 705796-100
- Zoro # G106333504
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
5/16-18 x 5/8" Machine Screws/Slotted/Flat Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 63/64 in Lg, 3/32 in Ht, 50 PK (1LAK2)
- SPAX CONSTR SCREW #6X1-1/2in. (4101010350402)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-3/4" L, PK10 (U51700.031.0175)
- MIDWEST FASTENER Stover Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 25 PK (72963)
- NEWPORT FASTENERS #12-24 x 2-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 200 PK (956542-PR-200)
- NEWPORT FASTENERS 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Zinc Yellow Steel, 1500 PK (777962)
- NEWPORT FASTENERS M5-0.80 x 8 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (686368-PR-500)
- NEWPORT FASTENERS #10-32 x 1/2 in Torx Machine Screw, Zinc Plated Steel, 5000 PK (295133)
- NEWPORT FASTENERS #10-32 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (199116)
- NEWPORT FASTENERS #10-32 x 1-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 2000 PK (714532-BR-2000)
- ALLIED TITANIUM 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain Titanium (0001307)
- Newport Fasteners Machine Screws