Shop All Carriage Bolts
Newport Fasteners
5/16-18 x 4" Carriage Bolts/Full Thread/Steel/Zinc , 300PK
Mfr # 278467
Zoro # G006303249
product price: $255.99
/pk 300, $0.85/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 278467
- Zoro # G006303249
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
5/16-18 x 4" Carriage Bolts/Full Thread/Steel/Zinc , 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07410.019.0250)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 10 PK (M04100.200.0150)
- MIDWEST FASTENER Round Rivet Washer, 5/32 in ID, 18-8 Stainless Steel, Plain Finish, 35 PK (36852)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.50, Steel, Class 5, Zinc Plated, 12 mm Ht, 50 PK (M12320.120.0150)
- NEWPORT FASTENERS 10-32 x 3" Carriage Bolts/Full Thread/Steel/Zinc , 350PK (291172)
- NEWPORT FASTENERS 7/16-14 x 2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 375PK (565319)
- NEWPORT FASTENERS 10-32 x 1" Carriage Bolts/Full Thread/Steel/Zinc , 2000PK (403625)
- NEWPORT FASTENERS 1/4-20 x 1 1/2" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 450PK (122986)
- NEWPORT FASTENERS 5/16-18 x 5" Carriage Bolts/Full Thread/Steel/Black Oxide , 200PK (256388)
- NEWPORT FASTENERS 3/8-16 x 8 1/2" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 100PK (724206)
- ZORO SELECT Carriage Bolt, 5/8-11, 2 in., PK10 (U08305.062.0200)
- Newport Fasteners Carriage Bolts