Shop All Carriage Bolts
Newport Fasteners
5/16-18 x 3/4" Ribbed Neck Carriage Bolts/Steel/Zinc , 1000PK
Mfr # 690255
Zoro # G106303255
product price: $625.99
/pk 1000, $0.63/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Ribbed
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 690255
- Zoro # G106303255
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 3/4 in |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Ribbed |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
5/16-18 x 3/4" Ribbed Neck Carriage Bolts/Steel/Zinc , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 50 PK (M04170.120.0030)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x3/4 L, Pk50 (U39080.037.0075)
- ZORO SELECT #2-56 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0025)
- B&C EAGLE Staples, 16 ga, Medium Crown, 1-3/4 in Leg L, Steel, 10000 PK (BSM-134)
- NEWPORT FASTENERS 10-24 x 3/8" Carriage Bolts/Full Thread/Steel/Black Oxide , 8000PK (550834)
- NEWPORT FASTENERS 3/8-16 x 8 1/2" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 100PK (724206)
- NEWPORT FASTENERS 3/8-16 x 1" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 825PK (847911)
- NEWPORT FASTENERS 10-32 x 1" Carriage Bolts/Full Thread/Steel/Zinc , 2000PK (403625)
- NEWPORT FASTENERS 5/16-18 x 3" Ribbed Neck Carriage Bolts/Steel/Zinc , 400PK (632171)
- NEWPORT FASTENERS 7/16-14 x 2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 375PK (565319)
- MIDWEST FASTENER 5/16"-18 x 5" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50790)
- Newport Fasteners Carriage Bolts