Shop All Machine Screws
Newport Fasteners
5/16"-18 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 25 PK
Mfr # 703457-25
Zoro # G306329185
product price: $39.99
/pk 25, $1.60/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 703457-25
- Zoro # G306329185
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
5/16-18 x 3/4" Machine Screws/Slotted/Truss Head/Steel/Zinc Plating , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04114.062.0250)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-1.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 50 PK (M12912.180.0150)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x3/8, PK100 (U07890.025.0037)
- ITW BEE LEITZKE Sheet Metal Screw Asst, Pan, Zinc, 365 PC (WWG-DISP-SCREW365)
- NEWPORT FASTENERS #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (657219-100)
- NEWPORT FASTENERS #4-40 x 3/32 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (827950)
- NEWPORT FASTENERS #8-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (806376-100)
- NEWPORT FASTENERS #10-32 x 1/2 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (321815-PR-1000)
- NEWPORT FASTENERS 3/8"-16 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (690575-100)
- NEWPORT FASTENERS M5-0.80 x 12 mm Phillips Machine Screw, Zinc Plated Steel, 1000 PK (840857)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07181)
- Newport Fasteners Machine Screws