Shop All Machine Screws
Newport Fasteners
5/16"-18 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 1250 PK
Mfr # 885743
Zoro # G706336943
product price: $569.99
/pk 1250, $0.46/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 885743
- Zoro # G706336943
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
5/16-18 x 3/4" Machine Screws/Unslotted/Hex Washer Head/Steel/Zinc , 1250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 2 in L, 2 PK (71684)
- SENCO Staples, 20 ga, Standard Crown, 5/16 in Leg L, Steel, 24000 PK (F05BAAP)
- ZORO SELECT Screw Anchor, 1-1/2" L, Plastic, 100 PK (U63270.000.0050)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07001.031.0100)
- NEWPORT FASTENERS #4-40 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK (820925)
- NEWPORT FASTENERS #1-64 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (990778)
- NEWPORT FASTENERS #8-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (806376-100)
- NEWPORT FASTENERS #12-24 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 1500 PK (563180)
- NEWPORT FASTENERS M6-1.00 x 8 mm Torx Pan Machine Screw, Zinc Plated Steel, 2000 PK (935512)
- NEWPORT FASTENERS M4-0.70 x 8 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1500 PK (677042)
- ZORO SELECT #4-40 x 1/4 in Torx Pan Machine Screw, Plain Steel, 5000 PK (0404MTP188)
- Newport Fasteners Machine Screws