Shop All Machine Screws
Newport Fasteners
5/16"-18 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 480043-PR-100
Zoro # G306318929
product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 3/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 480043-PR-100
- Zoro # G306318929
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
5/16-18 x 3/4" Machine Screws/Phillips/Pan Head/18-8 Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0016)
- ZORO SELECT M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (1851PK)
- TAMPER-PRUF SCREWS 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151390)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/4 in Steel, Advanced Corrosion Resistance Finish, 25 PK (2717)
- NEWPORT FASTENERS 1/4"-20 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (240450-100)
- NEWPORT FASTENERS #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 8000 PK (407039-8000)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (383674-PR-500)
- NEWPORT FASTENERS #10-24 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (130163-PR-1000)
- NEWPORT FASTENERS #0-80 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (781806-BR-5000)
- NEWPORT FASTENERS #10-32 x 1/2 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (321815-PR-1000)
- MIDWEST FASTENER #10-24 x 5 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 10 PK (36132)
- Newport Fasteners Machine Screws