Shop All Machine Screws
Newport Fasteners
5/16"-18 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 800 PK
Mfr # 972166-BR-800
Zoro # G306340500
product price: $228.99
/pk 800, $0.29/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 972166-BR-800
- Zoro # G306340500
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
5/16-18 x 1/2" Machine Screws/Phillips/Flat Head/18-8 Stainless Steel , 800PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (52280)
- ZORO SELECT Finish Nail, 10d x 3 In L, PK620 (4NFD7)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 3/4 in Bore Dia. (U36050.575.0001)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01000.025.0200)
- NEWPORT FASTENERS #1-72 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (361658)
- NEWPORT FASTENERS #10-24 x 2-1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (147812-BR-1000)
- NEWPORT FASTENERS 1/2"-13 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 350 PK (473649-350)
- NEWPORT FASTENERS M6-1.00 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 400 PK (481445-400)
- NEWPORT FASTENERS 3/8"-16 x 1-1/2 in Torx Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (504311)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (470250-BR-1000)
- ZORO SELECT #4-40 x 1/4 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.011.0025)
- Newport Fasteners Machine Screws