Shop All Machine Screws
Newport Fasteners
5/16"-18 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK
Mfr # 328628
Zoro # G606306497
product price: $951.99
/pk 500, $1.90/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 328628
- Zoro # G606306497
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
5/16-18 x 1" Machine Screws/Slotted/Pan Head/18-8 Stainless Steel , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L (U01200.087.0650)
- ZORO SELECT 1/4"-20 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.025.0001)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Button Head Torx Drive, 8 PK (77751)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 41 PK (03843)
- NEWPORT FASTENERS #10-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK (328624-BR-2000)
- NEWPORT FASTENERS M6-1.00 x 65 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 600 PK (181812-BR-600)
- NEWPORT FASTENERS #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (657219-100)
- NEWPORT FASTENERS #10-24 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 500 PK (167189-PR-500)
- NEWPORT FASTENERS M8-1.25 x 20 mm Slotted Pan Machine Screw, Plain Steel (277340-1)
- NEWPORT FASTENERS #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (982610-BR-1000)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07308)
- Newport Fasteners Machine Screws