Shop All Machine Screws
Newport Fasteners
5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 1500 PK
Mfr # 562939
Zoro # G806319860
product price: $625.99
/pk 1500, $0.42/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 562939
- Zoro # G806319860
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
5/16-18 x 1" Machine Screws/Phillips/Flat 100 Head/Steel/Zinc , 1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Square U-Bolt, 3/8", 4 in Wd, 3 in Ht, Zinc Plated Stainless Steel (N222-380)
- ZORO SELECT Hex Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 13 mm Ht, 10 PK (M51080.160.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0600)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/16In, PK200 (4HFW3)
- NEWPORT FASTENERS #8-32 x 1-1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 3000 PK (242256-BR-3000)
- NEWPORT FASTENERS #10-24 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (544754-PR-1000)
- NEWPORT FASTENERS M4-0.70 x 10 mm Phillips Machine Screw, Zinc Plated Steel, 3000 PK (889010)
- NEWPORT FASTENERS 1/4"-20 x 2 in Square Flat Machine Screw, Plain 18-8 Stainless Steel, 800 PK (629306-BR-800)
- NEWPORT FASTENERS #2-56 x 3/16 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 10000 PK (955723-BR-10000)
- NEWPORT FASTENERS 1/4"-20 x 3 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (782694-100)
- MIDWEST FASTENER 5/16"-18 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 3 PK (37803)
- Newport Fasteners Machine Screws