Shop All Machine Screws
Newport Fasteners
5/16"-18 x 1-1/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 1000 PK
Mfr # 901588
Zoro # G506339724
product price: $568.99
/pk 1000, $0.57/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 901588
- Zoro # G506339724
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
5/16-18 x 1 1/4" Machine Screws/Phillips/Truss Head/Steel/Zinc , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 1-1/2 in L, Polymer Coated, Flat Head, 35 Degrees, 1000 PK (PT-MC14815-1M)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Flat Head Phillips Drive, 36 PK (62825)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (U04360.125.0650)
- ZORO SELECT M6-1.00 x 40 mm Phillips Pan Machine Screw, Black Oxide Steel, 500 PK (M640MPP188B)
- NEWPORT FASTENERS #10-24 x 2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (794398-PR-100)
- NEWPORT FASTENERS M3-0.50 x 5 mm Phillips Flat Machine Screw, Black Oxide Steel, 5000 PK (300428)
- NEWPORT FASTENERS 5/16"-18 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 800 PK (972166-BR-800)
- NEWPORT FASTENERS M8-1.25 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 500 PK (913367-500)
- NEWPORT FASTENERS #6-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (172350)
- NEWPORT FASTENERS #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 8000 PK (560078-8000)
- ZORO SELECT M8-1.25 x 40 mm Phillips Oval Machine Screw, Zinc Plated Steel, 50 PK (M24690.080.0040)
- Newport Fasteners Machine Screws