Shop All Carriage Bolts
Newport Fasteners
5/16-18 x 1 1/4" Carriage Bolts/Full Thread/Grade 5/Zinc , 1100PK
Mfr # 919121
Zoro # G806304897
product price: $616.99
/pk 1100, $0.56/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 919121
- Zoro # G806304897
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 1-1/4 in |
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
5/16-18 x 1 1/4" Carriage Bolts/Full Thread/Grade 5/Zinc , 1100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK (U51081.050.0001)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3-1/4in, Pln, PK5 (U39100.037.0325)
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0037)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Stainless Steel Body, 50 PK (TFC1216.4-50)
- NEWPORT FASTENERS 3/8-16 x 2" Ribbed Neck Carriage Bolts/Steel/Zinc , 500PK (267109)
- NEWPORT FASTENERS 7/16-14 x 2 1/4" Carriage Bolts/Full Thread/Steel/Zinc , 200PK (868043)
- NEWPORT FASTENERS 1/2-13 x 6" Carriage Bolts/Steel/Hot Dip Galvanized , 100PK (976969)
- NEWPORT FASTENERS 5/8-11 x 1 3/4" Carriage Bolts/Full Thread/Grade 5/Zinc , 175PK (827864)
- NEWPORT FASTENERS 1/4-20 x 2 1/4" Carriage Bolts/Full Thread/Steel/Zinc , 700PK (279820)
- NEWPORT FASTENERS 3/8-16 x 2 3/4" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 375PK (879661)
- ZORO SELECT 1/4-20X2 1/2 CARRIAGE BOLT FLAT HD F/T ZINC (1440CF)
- Newport Fasteners Carriage Bolts