Shop All Socket Head Cap Screws
Newport Fasteners
5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/4 in Length, 100 PK
Mfr # 391372-100
Zoro # G306341033
product price: $249.99
/pk 100, $2.50/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1-1/4 in
- Drive Size 1/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 391372-100
- Zoro # G306341033
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1-1/4 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Tensile Strength | 180,000 psi |
Description
Socket Head Cap Screw, 5/16-18 x 1 1/4", Alloy Steel, Zinc, Hex Socket, Blue Devil Brand, , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M18 Steel, Advanced Corrosion Resistance Finish, 100 PK (2709)
- MIDWEST FASTENER 1/4"-20 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01987)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 2 PK (39223)
- ZORO SELECT Standard Crown Cap Nut, #10-24, 18-8 Stainless Steel, Plain, 13/32 in H, 25 PK (CPB019)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5-1/2 in Length, 100 PK (959005-100)
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/16 in Length, 100 PK (949147-100)
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 1000 PK (237487-1000)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 50 PK (702371-50)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in Length, 5000 PK (788878-5000)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, 18-8 Stainless Steel, 65 mm Length, 100 PK (167162-100)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/2 in Length, 50 PK (U07001.037.0050)
- Newport Fasteners Socket Head Cap Screws