Shop All Socket Head Cap Screws
Newport Fasteners
5/16"-18 Socket Head Cap Screw, Silicon Bronze, 3/4 in Length, 100 PK
Mfr # 748661-100
Zoro # G306345857
product price: $805.99
/pk 100, $8.06/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Silicon Bronze
- Fastener Thread Type Coarse Thread
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 748661-100
- Zoro # G306345857
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Silicon Bronze |
Item | Socket Head Cap Screw |
Fastener Thread Type | Coarse Thread |
Thread Style | Fully Threaded |
Description
Socket Head Cap Screws,Silicon Bronze Material,5/16"-18 x3/4" Coarse Thread,Fully Threaded, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 6 in, Steel, Black Oxide, 2 PK (40410)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 12 mm Bore Dia., 5 PK (DHO-12SA)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04360.050.0200)
- MIDWEST FASTENER 3/16-24 x 2-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01045)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm Length, 100 PK (231389-100)
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (292692-100)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 25 PK (345673-25)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 100 PK (892133-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 100 PK (565449-100)
- NEWPORT FASTENERS M2.5-0.45 Socket Head Cap Screw, Plain 316 Stainless Steel, 10 mm Length, 100 PK (147692-100)
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (65016)
- Newport Fasteners Socket Head Cap Screws