Shop All Socket Head Cap Screws
Newport Fasteners
5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-3/4 in Length, 400 PK
Mfr # 302393-400
Zoro # G306336374
product price: $642.99
/pk 400, $1.61/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 2-3/4 in
- Drive Size 3/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 302393-400
- Zoro # G306336374
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 2-3/4 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 145,000 psi |
Description
Socket Flat Countersunk Head Cap Screw, 5/16-18 x 2 3/4" Alloy Steel, Black Oxide, 400PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Plain Stainless Steel (U17277.062.0800)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Black Oxide Finish, 35 PK (36325)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (N01200.087.0400)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1in, Pln, PK5 (U39150.037.0100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 1500 PK (375837-1500)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 100 PK (202899-100)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/16 in Length, 100 PK (339730-100)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 18 mm Length, 100 PK (944857-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 150 PK (737469-150)
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in Length, 1000 PK (702127-1000)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51050.019.0150)
- Newport Fasteners Socket Head Cap Screws