Shop All Socket Head Cap Screws
Newport Fasteners
5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 100 PK
Mfr # 763178-100
Zoro # G306345413
product price: $92.99
/pk 100, $0.93/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 3/4 in
- Drive Size 1/4 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 763178-100
- Zoro # G306345413
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 3/4 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Fastener Thread Type | Coarse Thread |
Tensile Strength | 80,000 psi |
Description
Socket Head Cap Screws,Stainless Steel 18-8,5/16"-18 x3/4" Coarse Thread,Fully Threaded, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 25 PK (N04104.037.0350)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9440)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 25 PK (430252-PG)
- HERITAGE Flat Washer, , Carbon Steel Zinc Yellow Finish (FTWU-0375-ZY/B)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 150 PK (737469-150)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 100 PK (530880-100)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 75 mm Length, 200 PK (383762-200)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm Length, 100 PK (866660-100)
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 70 mm Length, 50 PK (847812-50)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 100 PK (757527-100)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 25 PK (U51050.037.0175)
- Newport Fasteners Socket Head Cap Screws