Shop All Socket Head Cap Screws
Newport Fasteners
5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 300 PK
Mfr # 556501-300
Zoro # G306342993
product price: $497.99
/pk 300, $1.66/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 3-1/2 in
- Drive Size 1/4 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 556501-300
- Zoro # G306342993
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 3-1/2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | Coarse Thread |
Tensile Strength | 80,000 psi |
Description
Socket Head Cap Screws,Stainless Steel 18-8,Thread Diameter: 5/16"-18 x3 1/2" Coarse Thread, 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 18 mm W, 18 mm H (WWG311818305)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L (U01200.112.0750)
- ZORO SELECT Carriage Bolt, 3/8-16, 1 in., PK100 (U51500.037.0100)
- MIDWEST FASTENER Eye Bolt 7/32", Stainless Steel, 20 PK (52208)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (385828-100)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 2500 PK (693164-2500)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 12 mm Length, 100 PK (168081-100)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in Length, 100 PK (277252-100)
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 60 mm Length, 25 PK (275634-25)
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm Length, 100 PK (372806-100)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 5 PK (79905)
- Newport Fasteners Socket Head Cap Screws