Shop All Hex Head Cap Screws
Newport Fasteners
5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L, 100 PK
Mfr # 381100-100
Zoro # G406293829
product price: $258.99
/pk 100, $2.59/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 381100-100
- Zoro # G406293829
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
5/16-18x3 Hex Head Cap Screws, Stainless Steel 316, Plain,Coarse Thread UNC, 3 Inch,5/16 Inch, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 2-1/2 in Length, 10 PK (UST235996)
- BUILDRIGHT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 860 PK (08831)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP394)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated (A04202400HJZ)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in L, 100 PK (539067-100)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 100 PK (103139-100)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Plain Steel, 9 in L, 100 PK (606568-100)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (326866-1)
- NEWPORT FASTENERS 7/16"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 100 PK (911263-100)
- NEWPORT FASTENERS #10-32 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 3000 PK (574305)
- BSC PREFERRED High-Strength Grade 8 Steel Hex Head Screw 3/8-16 Thread Size 3 Long, 10PK (90409A140)
- Newport Fasteners Hex Head Cap Screws