Shop All Hex Head Cap Screws
Newport Fasteners
5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in L, 100 PK
Mfr # 539067-100
Zoro # G906294418
product price: $83.99
/pk 100, $0.84/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 539067-100
- Zoro # G906294418
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
5/16-18x1 1/4 Hex Head Cap Screws, St. Steel 316, Plain,1 1/4 Inch,5/16 Inch, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1.30-4.98mm -.005 185 Piece Pin Gage Set (4101-1012)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/2" L, PK10 (2UJR3)
- ZORO SELECT Serrated Lock Nut, 5/16"-18, Steel, Grade 8, Phosphate and Oil, 9/32 in Ht, 100 PK (U12470.031.0001)
- ZORO SELECT Spring Pin, Sltd, 7/32inx7/8in, Znc, PK50 (U39101.021.0087)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 100 PK (103139-100)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L, 100 PK (381100-100)
- NEWPORT FASTENERS 1-1/8"-7 Hex Head Cap Screw, 18-8 Stainless Steel, 4-1/2 in L, 15 PK (386525-15)
- NEWPORT FASTENERS 1-1/8"-7 Hex Head Cap Screw, 316 Stainless Steel, 3 in L, 20 PK (693973-20)
- NEWPORT FASTENERS 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 5 in L, 50 PK (957077-50)
- NEWPORT FASTENERS Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 80 mm L, 25 PK (941408-25)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Silicon Bronze, 3/4 in L, 8 PK (39341)
- Newport Fasteners Hex Head Cap Screws