Shop All Hex Head Cap Screws
Newport Fasteners
5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in L, 100 PK
Mfr # 149288-100
Zoro # G206289367
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 2-1/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 149288-100
- Zoro # G206289367
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
5/16-18x2 1/4 Hex Head Cap Screws, St. Steel 18-8, Plain,CoarseUNC, 2 1/4 Inch,5/16 Inch, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length (A0440240100)
- MKT FASTENING Short Drop-In Anchor, 5/8 in Dia, 5-7/8" L, Steel Zinc Plated (305861I)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M10-1.25 (3521-10.00K)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Steel Body, 1000 PK (SD42BS)
- NEWPORT FASTENERS Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 55 mm L, 165 PK (120861-165)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L, 25 PK (529945-25)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 150 mm L, 150 PK (603152-150)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 220 mm L, 45 PK (620164-45)
- NEWPORT FASTENERS Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 300 PK (818491-300)
- NEWPORT FASTENERS Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 25 PK (384243-25)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 10 PK (U04000.062.0500)
- Newport Fasteners Hex Head Cap Screws