Shop All Hex Head Cap Screws
Newport Fasteners
5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 100 PK
Mfr # 517243-100
Zoro # G406295113
product price: $68.45
/pk 100, $0.68/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 517243-100
- Zoro # G406295113
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
5/16-18x1 Hex Head Cap Screws, St. Steel 18-8, Plain,1 Inch,5/16 Inch, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0175)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, Galvanized, Clipped Head, 30 Degrees (GRSP12DZHG)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0150)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1"-8 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel (5WY90)
- NEWPORT FASTENERS Grade 8, 1-1/8"-7 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 6 PK (711483-6)
- NEWPORT FASTENERS Grade 8, 1-3/4"-5 Hex Head Cap Screw, Plain Steel, 10 in L (988217-1)
- NEWPORT FASTENERS Grade 9, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 20 PK (174490-20)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in L, 100 PK (539067-100)
- NEWPORT FASTENERS Grade 8, 1-1/8"-7 Hex Head Cap Screw, Plain Steel, 16 in L (727370-1)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 675 PK (147897-675)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK (M01210.160.0080)
- Newport Fasteners Hex Head Cap Screws