Shop All Hex Head Cap Screws
Newport Fasteners
5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 600 PK
Mfr # 841542-600
Zoro # G306305028
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 841542-600
- Zoro # G306305028
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
5/16-18 x 1 1/2 Hex Cap Screws, 18-8 Stainless Steel Coarse Thread Partially Threaded, 600PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Holly Screw Anchor, 100 PK (120000)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 1-3/4 in L, 50 PK (822570G)
- GLAZELOCK 1/4", 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Black 100pc/bag (Econo04)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.025.0125)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 500 PK (923199)
- NEWPORT FASTENERS Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 5/8 in L, 3000 PK (176348-3000)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 125 PK (188253-125)
- NEWPORT FASTENERS Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 30 PK (699524-30)
- NEWPORT FASTENERS M10-1.50 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 100 PK (245303-100)
- NEWPORT FASTENERS Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 100 PK (458048-100)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01200.100.0200)
- Newport Fasteners Hex Head Cap Screws