Shop All Captive Nuts
Newport Fasteners
5/16-18-3 Self Clinching Nuts/Steel/Zinc/Shank Height: .120"/Sheet Thickness: .125" , 4000PK
Mfr # 887726
Zoro # G206371871
Free Shipping & Returns
$2,328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16"-18
- Thread Size 5/16"-18
- Nut Style Self Clinching Nut
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 887726
- Zoro # G206371871
- Country of Origin Unknown
- Category Captive Nuts
Dimensions
Dia./Thread Size | 5/16"-18 |
Thread Size | 5/16"-18 |
Details
System of Measurement | Inch |
Nut Style | Self Clinching Nut |
Basic Material | Steel |
Lock Type | Self Clinching |
Material | Steel |
Fastener Finish | Zinc |
Finish | Zinc Plated |
Item | Lock Nut |
Corrugated Tubing Fitting Color | Silver |
Description
5/16-18-3 Self Clinching Nuts/Steel/Zinc/Shank Height: .120"/Sheet Thickness: .125" , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Hot Dipped Galvanized, 100 PK (53209)
- DAGGERZ Masonry Screw, 1 1/4" Dia., Wafer, 8" L, DAGGER-GUARD, 5000 PK (CMSP081104)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 100 mm L, 2 PK (933022)
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M12348.040.0001)
- NEWPORT FASTENERS 6-32-2 Self Clinching Nuts/Steel/Zinc/Shank Height: .054"/Sheet Thickness: .056" , 10000PK (278879)
- NEWPORT FASTENERS 1/4-20-0 Self Clinching Nuts/Steel/Zinc/Shank Height: .045"/Sheet Thickness: .047" , 6000PK (605828)
- NEWPORT FASTENERS 8-32-1 Self Clinching Nuts/303 Stainless Steel/Shank Height: .038"/Sheet Thickness: .040" , 5000PK (131039)
- NEWPORT FASTENERS 10-24-3 Self Clinching Nuts/Steel/Zinc/Shank Height: .087"/Sheet Thickness: .091" , 5000PK (164896)
- Newport Fasteners Captive Nuts