Shop All Socket Head Cap Screws
Newport Fasteners
#5-44 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 2500 PK
Mfr # 499968-2500
Zoro # G006343580
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #5-44
- Drive Size 3/32 in
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 499968-2500
- Zoro # G006343580
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #5-44 |
Screw Length | 3/8 in |
Drive Size | 3/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Fastener Thread Type | Fine Thread |
Tensile Strength | 180,000 psi |
Description
Socket Head Cap Screws,Alloy Steel,Black Oxide,#5-44 x3/8" Fine Thread,Fully Threaded, 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 L (WWG-CLP-278)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.031.0087)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.025.0075)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (HO-300)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 100 PK (915168-100)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 9/16 in Length, 2500 PK (890335-2500)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in Length, 100 PK (601714-100)
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 50 PK (683762-50)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (353250-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/8 in Length, 2500 PK (629108-2500)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 50 PK (M55050.080.0055)
- Newport Fasteners Socket Head Cap Screws