Shop All Machine Screws
Newport Fasteners
#5-40 x 1/2 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK
Mfr # 288358
Zoro # G506306320
product price: $1,022.99
/pk 5000, $0.20/ea
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Thread Size #5-40
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 288358
- Zoro # G506306320
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #5-40 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
5-40 x 1/2" Machine Screws/Six-Lobe /Pan Head/18-8 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.125.7200)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-3/4in, Pln, PK50 (U39100.018.0175)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Black Steel Flat Head Phillips Drive, 35 PK (79345)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2 in Wd, 4-1/2 in Ht, Zinc Plated Steel (N222-174)
- NEWPORT FASTENERS #8-32 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 300 PK (345054)
- NEWPORT FASTENERS 3/8"-16 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (690575-100)
- NEWPORT FASTENERS 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (375337-100)
- NEWPORT FASTENERS 1/4"-20 x 1-1/4 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (469437-PR-100)
- NEWPORT FASTENERS #8-32 x 3/8 in Torx Flat Machine Screw, Zinc Plated Steel, 10000 PK (210607)
- NEWPORT FASTENERS #10-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (328624-PR-500)
- MIDWEST FASTENER 3/8"-24 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 3 PK (79056)
- Newport Fasteners Machine Screws