Shop All Socket Head Cap Screws
Newport Fasteners
#5-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 2500 PK
Mfr # 172438-2500
Zoro # G306328560
product price: $199.99
/pk 2500, $0.08/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #5-40
- Screw Length 1/4 in
- Drive Size 5/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 172438-2500
- Zoro # G306328560
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #5-40 |
Screw Length | 1/4 in |
Drive Size | 5/64 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3-2012 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 145,000 psi |
Description
Socket Flat Countersunk Head Cap Screw, 5-40 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 6 in Ht, Zinc Plated Steel (02-3452-506)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-8.00TWP)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 5/16 in, Steel Pan Head Phillips Drive (A0100080020P)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0037)
- NEWPORT FASTENERS 1-1/2"-6 Socket Head Cap Screw, 18-8 Stainless Steel, 4 in Length (616977-1)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 100 PK (421684-100)
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 25 PK (970565-25)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 mm Length, 100 PK (102055-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in Length, 1500 PK (968577-1500)
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 100 PK (195640-100)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (U51050.062.0125)
- Newport Fasteners Socket Head Cap Screws