Shop All Machine Screws
Newport Fasteners
#4-40 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 820925
Zoro # G606336784
product price: $762.99
/pk 10000, $0.08/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 820925
- Zoro # G606336784
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
4-40 x 3/8" Machine Screws/Six-Lobe /Pan Head/Steel/Black Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, M2.5-0.45 (3520-2.50K)
- GRIP-RITE Grip-Rite 5026770 No. 9 x 1.5 in. 1 lbs Pro-Twist Hex Round Washer Head Sheet Metal Screws (5026770)
- TIGER CLAW Deck Screw, 930 PK (F-5906-GNSC)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 75 mm Length, 10 PK (M51050.120.0075)
- NEWPORT FASTENERS 1/4"-20 x 1 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (592470)
- NEWPORT FASTENERS M2-0.40 x 6 mm Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (699593)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 2000 PK (841565)
- NEWPORT FASTENERS #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (649603-100)
- NEWPORT FASTENERS #6-32 x 2-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (513486-BR-1000)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Slotted Binding Machine Screw, Zinc Plated Steel, 3500 PK (472769-3500)
- MIDWEST FASTENER #10-24 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (77401)
- Newport Fasteners Machine Screws