Shop All Machine Screws
Newport Fasteners
#4-40 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 20000 PK
Mfr # 130170-20000
Zoro # G106297950
product price: $357.99
/pk 20000, $0.02/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 130170-20000
- Zoro # G106297950
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
4-40 x 3/4" Machine Screws/Phillips/Pan Head/Steel/Zinc Plating , 20000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51041.007.0018)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (U39350.018.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 3, PK25 (U39000.193.0300)
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 1/4in-20 X 2in 18-8 Stainless Steel 10PK (9127886)
- NEWPORT FASTENERS 5/16"-18 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (480043-PR-100)
- NEWPORT FASTENERS #8-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (806376-100)
- NEWPORT FASTENERS 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (304180-100)
- NEWPORT FASTENERS #2-56 x 3/32 in Phillips Flat Machine Screw, Plain Steel, 3000 PK (987820)
- NEWPORT FASTENERS M3-0.50 x 20 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK (784169)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (470250-BR-1000)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07131)
- Newport Fasteners Machine Screws