Shop All Machine Screws
Newport Fasteners
#4-40 x 3/32 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK
Mfr # 827950
Zoro # G306337722
product price: $335.99
/pk 2500, $0.13/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 3/32 in
- Material Nylon
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 827950
- Zoro # G306337722
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/32 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Nylon |
Finish | Plain |
Item | Machine Screw |
Description
4-40 x 3/32" Machine Screws/Slotted/Pan Head/Nylon/Natural , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 3/8 in Hex Round Machine Screw, Ceramic Green Nylon, 100 PK (53680)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 3/8in Grade 18-8 Stainless Steel 25PK (9001018)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 50 PK (51435)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Clipped Head, 34 Degrees, 2500 PK (GE24APBX)
- NEWPORT FASTENERS #6-32 x 3/8 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (203815)
- NEWPORT FASTENERS #10-24 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (534978-PR-1000)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (470250-BR-1000)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 in Phillips Oval Machine Screw, Black Oxide Steel, 2000 PK (553580)
- NEWPORT FASTENERS #6-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK (781235)
- NEWPORT FASTENERS #4-40 x 1/4 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (108996)
- ZORO SELECT #8-32 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.016.0075)
- Newport Fasteners Machine Screws