Shop All Machine Screws
Newport Fasteners
#4-40 x 1/4 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 5000 PK
Mfr # 108996
Zoro # G906298942
product price: $373.99
/pk 5000, $0.07/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 108996
- Zoro # G906298942
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
4-40 x 1/4" Machine Screws/Unslotted/Hex Head/18-8 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (53475)
- GARDNER BENDER Cable Staples, Plastic, Steel, 250 PK (MPS-2080)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 10 PK (71342)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N01060.050.0250)
- NEWPORT FASTENERS #10-24 x 2 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 200 PK (719338-PR-200)
- NEWPORT FASTENERS #8-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass Plated, 100 PK (454468-100)
- NEWPORT FASTENERS 3/8"-16 x 1-1/2 in Torx Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (504311)
- NEWPORT FASTENERS #10-24 x 7/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 2000 PK (399659-BR-2000)
- NEWPORT FASTENERS 3/8"-16 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (944408)
- NEWPORT FASTENERS #6-32 x 1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (265726-100)
- MIDWEST FASTENER #10-32 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54695)
- Newport Fasteners Machine Screws