Shop All Socket Head Cap Screws
Newport Fasteners
#4-40 Socket Head Cap Screw, Yellow Zinc Plated Steel, 1/2 in Length, 6 PK
Mfr # 4750-6-S-28
Zoro # G306370675
product price: $272.99
/pk 6, $45.50/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Screw Length 1/2 in
- Material Steel
- Finish Yellow Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 4750-6-S-28
- Zoro # G306370675
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 1/2 in |
Minimum Thread Length | 1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Yellow Zinc Plated |
Item | Socket Head Cap Screw |
Description
Jack Screws - Male #4-40 x 3/16 x 3/16 x 1/2 , Steel, Zinc Yellow Trivalent Plating, , 6PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-7CN438)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U04100.075.0750)
- TE-CO Heavy Hex Nut, 1/2"-13, Alloy Steel, Grade 2, Black Oxide, 31/64 in Ht, 10 PK (42105)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1 in Shaft Dia, 5 PK (CG-100SJ)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 3 in Length, 25 PK (587312-25)
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 100 PK (822865-100)
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (221577-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 100 PK (979811-100)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 in Length, 25 PK (572306-25)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in Length, 5000 PK (788878-5000)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 40 mm Length, 50 PK (M07030.100.0040)
- Newport Fasteners Socket Head Cap Screws