Shop All Dowel Pins
Newport Fasteners
3/8" x 7/8" Dowel Pins/Alloy Steel/Bright Finish , 40PK
Mfr # 839881
Zoro # G706306021
product price: $80.99
/pk 40, $2.02/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright
- Nominal Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 839881
- Zoro # G706306021
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 7/8 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright |
Description
3/8" x 7/8" Dowel Pins/Alloy Steel/Bright Finish , 40PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Full Round Head, 15 Degrees, 2700 PK (C10P131D)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312x1 5/8 L, PK25 (WWG-CLP-188)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.01201306.BO.IAR)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 2-1/2 in Lg, 8 PK (36768)
- NEWPORT FASTENERS 3/16 x 1" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINOSD015010P)
- NEWPORT FASTENERS 1/4" x 2 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (466087)
- NEWPORT FASTENERS 3/8 x 15/16 Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW03000GP)
- NEWPORT FASTENERS 5/32 x 7/8" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINOSD012007P)
- NEWPORT FASTENERS 1/2 x 5" Dowel Pins/Alloy Steel/Bright Finish , 20PK (PINDOW040050P)
- NEWPORT FASTENERS 1/8 x 1 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW010015P)
- HOLO-KROME HOLO-KROME M8 X 30 MM DOWEL PIN 100/BOX (2071)
- Newport Fasteners Dowel Pins