Shop All Spring Pins
Newport Fasteners
3/8" x 2 1/2" Roll Pins/Steel/Plain , 200PK
Mfr # 663178
Zoro # G606351121
product price: $276.99
/pk 200, $1.38/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade SAE 1070
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 663178
- Zoro # G606351121
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 2-1/2" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | SAE 1070 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
3/8" x 2 1/2" Roll Pins/Steel/Plain , 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0300)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0200)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 4 PK (U22080.150.1600)
- ASTRO PNEUMATIC RIVET NUTS 3/8" PK/100 (AORN38)
- NEWPORT FASTENERS 1/4" x 7/8" Roll Pins/Steel/Plain , 1000PK (166193)
- NEWPORT FASTENERS M6 x 35mm Roll Pins/Steel/Plain /ISO 8752 , 2000PK (649915)
- NEWPORT FASTENERS 1/4 x 3/4" Roll Pins/420 Stainless Steel , 2000PK (610258)
- NEWPORT FASTENERS 3/16" x 1" Roll Pins/Steel/Plain , 2000PK (864326)
- NEWPORT FASTENERS 1/4" x 1/2" Roll Pins/Steel/Zinc , 1000PK (631155)
- NEWPORT FASTENERS 1/4 x 1 1/2" Roll Pins/420 Stainless Steel , 1000PK (813258)
- MIDWEST FASTENER 1/8" x 5/8" Plain Steel Coiled Spring Pins 1 12PK (932486)
- Newport Fasteners Spring Pins