Shop All Dowel Pins
Newport Fasteners
3/8 x 1" Pull Out Dowel Pins/Alloy Steel/Bright Finish , 20PK
Mfr # PINPOD030010P
Zoro # G606369645
product price: $80.89
/pk 20, $4.04/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Pull Out
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # PINPOD030010P
- Zoro # G606369645
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1" |
Thread Size | 3/8" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Pull Out |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright Finish |
Description
3/8 x 1" Pull Out Dowel Pins/Alloy Steel/Bright Finish , 20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/4 L, PK10 (WWG-CLPS-152)
- ROTOR CLIP External Retaining Ring Assortment, Stainless Steel, Plain Finish, 9 Sizes (DISP-E100SS)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 7/16 in Wd, 2 7/16 in Ht, Plain Stainless Steel (UB1-1/2PA6)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 5 PK (N04104.050.1000)
- NEWPORT FASTENERS 1/4 x 3 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW020034P)
- NEWPORT FASTENERS 3/16 x 1 5/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW015015P)
- NEWPORT FASTENERS 3/8 x 1" Flat Vent Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD030010P-FV)
- NEWPORT FASTENERS 5/16 x 2 1/2" Dowel Pins/Alloy Steel/Bright Finish , 80PK (PINDOW025024P)
- NEWPORT FASTENERS 1/8 x 3/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW010006P)
- NEWPORT FASTENERS 1/2 x 1" Oversized Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINOSD040010P)
- AMERICAN SOCKETS 3/8X2 DOWEL PIN BRIGHT FINISH PLAIN (3732PDB)
- Newport Fasteners Dowel Pins