Shop All Carriage Bolts
Newport Fasteners
3/8-16 x 8 1/2" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 100PK
Mfr # 724206
Zoro # G606303236
product price: $310.99
/pk 100, $3.11/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 8-1/2 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 724206
- Zoro # G606303236
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 8-1/2 in |
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
3/8-16 x 8 1/2" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Stl, 5/16x2 3/4 L, PK25 (WWG-CLP-250)
- HHIP 0.015" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0015)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (U01062.037.0450)
- FOREVERBOLT Not Graded, 3/4"-10 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3-1/2 in L (FB3HEXB3410312)
- NEWPORT FASTENERS 10-32 x 3" Carriage Bolts/Full Thread/Steel/Zinc , 350PK (291172)
- NEWPORT FASTENERS 3/8-16 x 1" Carriage Bolts/18-8 Stainless Steel , 400PK (940006)
- NEWPORT FASTENERS 5/16-18 x 1" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 350PK (152636)
- NEWPORT FASTENERS 3/8-16 x 1" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 825PK (847911)
- NEWPORT FASTENERS 1/4-20 X 5/8" Track Bolts/Ribbed Neck/Steel/Zinc , 5000PK (179234)
- NEWPORT FASTENERS 5/8-11 x 10" Carriage Bolts/Full Thread/Grade 5/Zinc , 30PK (495656)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK25 (M08250.100.0130)
- Newport Fasteners Carriage Bolts