Shop All Carriage Bolts
Newport Fasteners
3/8-16 x 7" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 100PK
Mfr # 802614
Zoro # G606304912
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 802614
- Zoro # G606304912
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
3/8-16 x 7" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M07000.050.0080)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 12 PK (931045)
- ZORO SELECT Wood Screw, #6, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 350 PK (B38130.062.0001)
- NEWPORT FASTENERS 3/8-16 x 2 1/2" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 100PK (840262)
- NEWPORT FASTENERS 7/16-14 x 2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 375PK (565319)
- NEWPORT FASTENERS 5/8-11 x 14" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 25PK (505084)
- NEWPORT FASTENERS 5/8-11 x 6 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 60PK (606913)
- NEWPORT FASTENERS 1/4-20 x 2 1/4" Carriage Bolts/Full Thread/Steel/Zinc , 700PK (279820)
- NEWPORT FASTENERS 3/8-16 x 1" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 825PK (847911)
- MIDWEST FASTENER 7/16"-14 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31884)
- Newport Fasteners Carriage Bolts