Shop All Machine Screws
Newport Fasteners
3/8"-16 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 944408
Zoro # G306340524
product price: $341.99
/pk 100, $3.42/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 944408
- Zoro # G306340524
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
3/8-16 x 6" Machine Screws/Combo/Round Head/Steel/Zinc , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE Class 10.9, M12-1.75 Hex Head Cap Screw, Blue Phosphate Steel, 90 mm L, 5 PK (UST184241)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 8 in L (U01210.075.0800)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.013.0100)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Black E-Coat Hex Hex Drive, 8 PK (932685)
- NEWPORT FASTENERS #6-32 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 500 PK (109705)
- NEWPORT FASTENERS 5/16"-18 x 1-1/4 in Torx Button Machine Screw, Plain 18-8 Stainless Steel, 600 PK (677066-BR-600)
- NEWPORT FASTENERS #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (649603-100)
- NEWPORT FASTENERS 3/8"-16 x 1-1/2 in Torx Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (504311)
- NEWPORT FASTENERS #6-32 x 2-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (513486-BR-1000)
- NEWPORT FASTENERS #8-32 x 1-3/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 4000 PK (635465)
- ZORO SELECT #8-32 x 3/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0018)
- Newport Fasteners Machine Screws