Shop All Carriage Bolts
Newport Fasteners
3/8-16 x 5" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 225PK
Mfr # 513050
Zoro # G306303321
product price: $1,315.99
/pk 225, $5.85/ea
Free Shipping & Returns
$1,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Yellow Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 513050
- Zoro # G306303321
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | Steel |
Finish | Yellow Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
3/8-16 x 5" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 225PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0100)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (77452)
- GRK FASTENERS Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 5200 PK (GRK00095)
- LIQUID NAILS LIQUID NAILS - .75OZ (54476)
- NEWPORT FASTENERS 1/2-13 x 2" Carriage Bolts/Steel/Hot Dip Galvanized , 150PK (831557)
- NEWPORT FASTENERS 3/8-16 x 8 1/2" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 100PK (724206)
- NEWPORT FASTENERS 5/16-18 x 1" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 350PK (152636)
- NEWPORT FASTENERS 1/4-20 x 4" Carriage Bolts/18-8 Stainless Steel , 300PK (972390)
- NEWPORT FASTENERS 5/16-18 x 1" Carriage Bolts/Full Thread/Steel/Black Oxide , 800PK (453502)
- NEWPORT FASTENERS 3/8-16 x 1 3/4" Carriage Bolts/Full Thread/Steel/Zinc , 400PK (608971)
- MIDWEST FASTENER 7/16"-14 x 1-3/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31883)
- Newport Fasteners Carriage Bolts