Shop All Machine Screws
Newport Fasteners
3/8"-16 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 718660-100
Zoro # G306327143
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 718660-100
- Zoro # G306327143
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
3/8-16 x 3/4" Machine Screws/Slotted/Truss Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Thread/Sert Kit, Aluminum, Rn-1 (M39313)
- ALLIED TITANIUM 5/16"-18 Socket Head Cap Screw, Plain Titanium, 1 in Length (0016662)
- BONDSERT Self Locking Thread Insert, 3/4"-10 Int Thrd Sz, Carbon Steel (3332-3/4HW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish (A4580100USSWZYD)
- NEWPORT FASTENERS 3/8"-16 x 1-1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 800 PK (692110-800)
- NEWPORT FASTENERS #12-24 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 1500 PK (563180)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (588010-BR-1000)
- NEWPORT FASTENERS #10-32 x 1/2 in Slotted Machine Screw, Zinc Plated Steel, 5000 PK (553979)
- NEWPORT FASTENERS M6-1.00 x 14 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (849620-PR-500)
- NEWPORT FASTENERS #10-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (333345-100)
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0037)
- Newport Fasteners Machine Screws