Shop All Carriage Bolts
Newport Fasteners
3/8-16 x 1" Short Neck Carriage Bolts/Full Thread/Steel/Zinc , 1000PK
Mfr # 616623
Zoro # G506303169
product price: $1,082.99
/pk 1000, $1.08/ea
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
- Neck Type Short
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 616623
- Zoro # G506303169
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 1 in |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Short |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
3/8-16 x 1" Short Neck Carriage Bolts/Full Thread/Steel/Zinc , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/2"-13, Steel, Class 2H (A042032ANCO)
- ZORO SELECT Machine Screw Nut, 1"-8, Nylon, 6/6, Plain, 7/8 in Ht, 5 PK (0410008HN)
- ZORO SELECT M3-0.50 x 4 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MPPX03004-100P1)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 10 PK (U07040.050.0275)
- NEWPORT FASTENERS 5/8-11 x 10" Carriage Bolts/Full Thread/Grade 5/Zinc , 30PK (495656)
- NEWPORT FASTENERS 3/4-10 x 8" Carriage Bolts/Steel/Hot Dip Galvanized/Partially Threaded/6" of Thread , 20PK (780183)
- NEWPORT FASTENERS 1/4-20 x 2 1/4" Carriage Bolts/Full Thread/Steel/Zinc , 700PK (279820)
- NEWPORT FASTENERS 5/8-11 x 6 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 60PK (606913)
- NEWPORT FASTENERS 1/2-13 x 2" Carriage Bolts/Steel/Hot Dip Galvanized , 150PK (831557)
- NEWPORT FASTENERS 10-24 x 3/8" Carriage Bolts/Full Thread/Steel/Black Oxide , 8000PK (550834)
- ZORO SELECT Carriage Bolt, 1/2-13 x3 1/2, Pk25 (U08305.050.0350)
- Newport Fasteners Carriage Bolts