Shop All Carriage Bolts
Newport Fasteners
3/8-16 x 1 1/2" Carriage Bolts/Full Thread/Grade 5/Zinc , 650PK
Mfr # 713117
Zoro # G606303298
product price: $587.99
/pk 650, $0.90/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1-1/2"
- Material Steel
- System of Measurement Inch
- Material Grade Grade 5
- Carriage Bolt Type Carriage Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 713117
- Zoro # G606303298
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 1-1/2" |
Details
Material | Steel |
Item | Carriage Bolt |
System of Measurement | Inch |
Material Grade | Grade 5 |
Carriage Bolt Type | Carriage Bolt |
Type | Carriage Bolt |
Description
3/8-16 x 1 1/2" Carriage Bolts/Full Thread/Grade 5/Zinc , 650PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB6)
- MIDWEST FASTENER 3/8" x 1-1/2" Birch Wood Fluted Dowel Pins 25PK (66783)
- ZORO SELECT Carriage Bolt, 5/8-11x2 1/2L, PK25 (217158G)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-3/4 in Shaft Dia, 5 PK (SH-275ST ZD)
- NEWPORT FASTENERS 5/16-18 x 1" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 350PK (152636)
- NEWPORT FASTENERS 3/8-16 x 2" Ribbed Neck Carriage Bolts/Steel/Zinc , 500PK (267109)
- NEWPORT FASTENERS 3/8-16 x 1" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 825PK (847911)
- NEWPORT FASTENERS 3/4-10 x 12" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 20PK (232702)
- NEWPORT FASTENERS 1/4-20 x 3/8" Carriage Bolts/Full Thread/Steel/Zinc , 4000PK (134830)
- NEWPORT FASTENERS 3/4-10 x 8" Carriage Bolts/Steel/Hot Dip Galvanized/Partially Threaded/6" of Thread , 20PK (780183)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0016)
- Newport Fasteners Carriage Bolts