Shop All Square Nuts
Newport Fasteners
3/8"-16 Square Nuts Grade 2 Steel/Zinc Plated , 1500PK
Mfr # 720162-BR-1500
Zoro # G306368344
product price: $351.99
/pk 1500, $0.23/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/8"-16
- Nut Style Square Nut
- Basic Material Steel
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 720162-BR-1500
- Zoro # G306368344
- Country of Origin Unknown
- Category Square Nuts
Dimensions
Dia./Thread Size | 3/8"-16 |
Details
System of Measurement | Inch |
Nut Style | Square Nut |
Basic Material | Steel |
Material Grade | Grade 2 |
Fastener Finish | Zinc |
Description
3/8"-16 Square Nuts Grade 2 Steel/Zinc Plated , 1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, 5/16"-18, 3/4 in Brl Lg, 7/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (Z5035)
- KIPP Thumb Screw, M6 Thread Size, Bright Steel, 9 mm Head Ht, 25 mm Lg (K1163.06X25)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 5 in L, Steel Zinc Plated, 25 PK (U70520.050.0500)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01210.050.0250)
- NEWPORT FASTENERS 5/8-11 Heavy Square Nuts/Steel/Plain , 200PK (428863)
- NEWPORT FASTENERS M6-1.0 Thin Square Nuts/18-8 Stainless Steel/DIN 562 , 3000PK (720148)
- NEWPORT FASTENERS 5/8"-11 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 50PK (121833-PR-50)
- NEWPORT FASTENERS 3/8"-16 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 100PK (752392-PR-100)
- NEWPORT FASTENERS 1/4"-20 Square Nuts Grade 2 Steel/Plain , 5000PK (522451-BR-5000)
- NEWPORT FASTENERS 1/4-20 Square Machine Screw Nuts/Steel/Black Oxide , 3000PK (648618)
- ZORO SELECT M4-3.20 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.040.0001)
- Newport Fasteners Square Nuts