Shop All Square Nuts
Newport Fasteners
3/8"-16 Square Nuts Grade 2 Steel/Zinc Plated , 100PK
Mfr # 720162-PR-100
Zoro # G306368252
product price: $54.89
/pk 100, $0.55/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/8"-16
- Nut Style Square Nut
- Basic Material Steel
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 720162-PR-100
- Zoro # G306368252
- Country of Origin Unknown
- Category Square Nuts
Dimensions
Dia./Thread Size | 3/8"-16 |
Details
System of Measurement | Inch |
Nut Style | Square Nut |
Basic Material | Steel |
Material Grade | Grade 2 |
Fastener Finish | Zinc |
Description
3/8"-16 Square Nuts Grade 2 Steel/Zinc Plated , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N04100.075.0500)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x3/4, PK5 (U07852.075.0075)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Nylon, Zinc Plated, 0.593 in Ht, 200 PK (62NS)
- ZORO SELECT #12-24 x 1-1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (575688-PG)
- NEWPORT FASTENERS 10-32 Heavy Hex Nuts/Steel/Zinc , 100PK (NB298240P-100)
- NEWPORT FASTENERS 7/16"-14 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 100PK (444899-PR-100)
- NEWPORT FASTENERS 1 1/4"-7 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 60PK (622752-BR-60)
- NEWPORT FASTENERS 5/16-18 Regular Square Nuts/Grade 2/Plain , 2500PK (NB236030B-2500)
- NEWPORT FASTENERS 7/16-14 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 100PK (NB238034P-100)
- NEWPORT FASTENERS 7/8-9 Regular Square Nuts/Steel/Hot Dip Galvanized , 50PK (620018)
- ZORO SELECT 1/4"-20 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.025.0001)
- Newport Fasteners Square Nuts