Shop All Square Nuts
Newport Fasteners
3/8"-16 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 1500PK
Mfr # 752392-BR-1500
Zoro # G006368323
product price: $346.99
/pk 1500, $0.23/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/8"-16
- Nut Style Square Nut
- Basic Material Steel
- Material Grade Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 752392-BR-1500
- Zoro # G006368323
- Country of Origin Unknown
- Category Square Nuts
Dimensions
Dia./Thread Size | 3/8"-16 |
Details
System of Measurement | Inch |
Nut Style | Square Nut |
Basic Material | Steel |
Material Grade | Grade 2 |
Fastener Finish | Hot Dip Galvanized |
Description
3/8"-16 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Stainless Steel, 1 in Lg, 5 PK (31708)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 12 in L, 5 PK (U01000.050.1200)
- AMPG Flat Washer, Fits Bolt Size #4 , Fiberglass Green Tan Finish (Z8312)
- ZORO SELECT Round Weld Nut, #10-24, Steel, 0.054 in Ht, 1000 PK (10093NWR)
- NEWPORT FASTENERS 3/4-10 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 250PK (NB238042B-250)
- NEWPORT FASTENERS 1/2-13 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 50PK (NB238036P-50)
- NEWPORT FASTENERS 3/8"-16 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 100PK (752392-PR-100)
- NEWPORT FASTENERS 7/16-14 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 100PK (NB238034P-100)
- NEWPORT FASTENERS M6-1.0 Thin Square Nuts/18-8 Stainless Steel/DIN 562 , 3000PK (720148)
- NEWPORT FASTENERS 7/8-9 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 25PK (NB238044P-25)
- ZORO SELECT 1 1/2-6 SQUARE NUT REGULAR ZINC (150NQR)
- Newport Fasteners Square Nuts